Shop All Solenoid Valve Accessories
Speedaire
Manifold, Base Kit, 5599-2 Valves, ISO 3
Mfr # 3FZW1
Zoro # G0565467
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5599-2 Single or Double Solenoid Valves w/ Terminal Strip 9ISO Size 3)
- Function Manifold Base Kits
Product Information
- Brand Speedaire
- MFR # 3FZW1
- Zoro # G0565467
- UPC # 190735623077
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Description
Manifold, For Use With 5599-2 Single or Double Solenoid Valves w/ Terminal Strip 9ISO Size 3), Accessory Type Manifold, Function Manifold Base Kits
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C55 V-Belt, 59" Outside Length, 7/8" Top Width, 1 Ribs (4FJ15)
- DAYTON Ball Bushing Bearing, Closed, Bore 2 In (2CNK7)
- PIX PIX 315H100, Standard Timing Belt, H, 1 X 31-1/2, T63, Trapezoidal (315H100)
- BUNTING BEARINGS Bearing, 1/2" I.D., 3/4" O.D., 1-1/4" L (EBCB081210)
- SPEEDAIRE Connector, DIN 436050A, Plug Lead, Standards: IP65 (3FFZ2)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA46)
- SPEEDAIRE Connector, DIN Type B, Plug In (3FFY9)
- SPEEDAIRE Connector, DIN Type A, Plug Lead (3FFZ7)
- SPEEDAIRE Connector, DIN Type A, Plug Lead (3FFZ8)
- SPEEDAIRE Connector, DIN 436050A, Plug In (3FFZ6)
- FESTO Plug Socket MSSD-EB (MSSD-EB)
- Speedaire Solenoid Valve Accessories