Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Air Control Valve, 1/4 NPT, Open

  • Mfr # 32XC13

  • Zoro # G9101014


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Actuator/Return
Rotary Lever/Manual
Center Position
Open
Coefficient of Volume
2.5
Series
Reversing Valves
Number of Ways
Four-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32XC13
Zoro #
G9101014
UPC #
190735614693
Country of Origin
China

Dimensions

Overall Height
3 13/16 in
Overall Length
6 13/16 in
Overall Width
4 3/4 in
Pipe Size
1/4"
Valve Port Size
1/4 in
Valve Port Connection Size
1/4 in

Details

Item
Manual Air Control Valve
Actuator/Return
Rotary Lever/Manual
Center Position
Open
Coefficient of Volume
2.5
Series
Reversing Valves
Number of Ways
Four-Way
Number of Positions
Three-Position
Air Valve Type
4-Way, 3-Position
Valve Actuator / Return
Rotary Lever / Manual
Connection
NPT
Valve Max. Pressure Rating
150 psi
Max. Pressure
150 psi
Temp. Range
18 Degrees to 200 Degrees F
Valve Ways and Positions
4-Way/3-Position
Valve Temp. Range
18 Degrees to 200 Degrees F
Body Material
Aluminum, Cast Iron
Return Action
Manual Return
Product Type
Manual Air Control Valve
Coefficient of Volume (Cv)
2.5
Actuator Type
Lever
Operating Temperature - Maximum
200 Degrees F
Valve Port Connection Type
NPT
For Media
Air
Operating Temperature - Minimum
18 Degrees F
Operating Pressure - Maximum
150 psi

Description

Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Rotary Lever / Manual, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 18 Degrees to 200 Degrees F, Center Position Open, Coefficient of Volume 2.5, Body Material Aluminum, Cast Iron, Overall Length 6 13/16 in, Overall Height 3 13/16 in, Overall Width 4 3/4 in, Series Reversing Valves, Manual Air Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.