Zoro Homepage

Manual Float Drain, Replaces Parker EF1

  • Mfr # 53RG54

  • Zoro # G7884585


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Max. Temp. (F)
176 Degrees F
Fits
1/2 in NPT
Max. Pressure (PSI)
232 psi
Replaces
Parker EF1
Series
MDV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53RG54
Zoro #
G7884585
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Height
3-11/32"
Overall Width
2"
Drain Port Size
1/2 in
Size
1/2

Details

Item
Auto Float Drain
Max. Temp. (F)
176 Degrees F
Fits
1/2 in NPT
Max. Pressure (PSI)
232 psi
Replaces
Parker EF1
Series
MDV
Bowl Material
Brass
Drain Type
Auto Drain
Compatible with Brand
Alpha Pure
Drain Port Type
NPT
Max. Pressure
232 psi

Description

Auto Float Drain, Series MDV, Compatible with Brand Alpha Pure, Drain Port Size 1/2 in, Drain Port Type NPT, Drain Type Auto Drain, Overall Height 3-11/32 In., Overall Width 2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.