Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Drain Valve, 144 psi, 1/2in NPT

  • Mfr # 38XT41

  • Zoro # G0164641


product price: $1,241.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4 in NPT
Min. Pressure
44 psi
Drain Outlet Dia.
1/2 in
Drain Rate @ 100 PSI
0.13 gpm
Drain Rate
0.13 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38XT41
Zoro #
G0164641
UPC #
190735620137
Country of Origin
Ireland

Dimensions

Pipe Size
3/4 in NPT
Drain Outlet Dia.
1/2 in
Overall Width
5.5 in
Overall Depth
3.3 in
Overall Height
5.1 in
Drain Port Size
1/2 in
Outlet Size
1/2 in
Inlet Size
3/4 in

Details

Item
Mechanical Float Drain Valve
Min. Pressure
44 psi
Drain Rate @ 100 PSI
0.13 gpm
Drain Rate
0.13 gpm
Max. Pressure
144 psi
Operating Temp. Range
32 Degrees to 125 Degrees F
Body Material
Aluminum
Bowl Capacity
27.05 fl oz
Includes
Manual Test Feature
Number of Air Outlets
1
Number of Air Inlets
3
Maximum Operating Pressure
144 psi
Outlet Gender
Female
Inlet Gender
Female
Drain Port Type
NPT
Inlet Type
NPT
Minimum Operating Temperature
0 Degrees F
Minimum Operating Pressure
44 psi
Maximum Operating Temperature
140 Degrees F
Outlet Type
NPT
Drain Type
Float Operated Drain
Drain Port Gender
Female

Description

Mechanical Float Drain Valve, Inlet Size 3/4 in, Inlet Gender Female, Inlet Type NPT, Outlet Size 1/2 in, Outlet Gender Female, Outlet Type NPT, Drain Port Size 1/2 in, Drain Port Gender Female, Drain Port Type NPT, Maximum Operating Pressure 144 psi, Minimum Operating Pressure 44 psi, Number of Air Inlets 3, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Depth 3.3 in, Overall Height 5.1 in, Overall Width 5.5 in, Body Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.