Speedaire

Metric Cylinder Mounting Kit, Rear Clevis D2, 100 mm Bore, Painted Cast Iron, Stainless Steel Bolt (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Metric Mounting Hardware

Key Features

  • Mount Type Clevis
  • Bore (mm) 100 mm
  • Fits 4MU88, 4MU89, 4MU90, 4MU91, 4MU92
  • Material Painted Cast Iron, Stainless Steel Bolt
  • Dimension B1H14 (mm) 25 mm
See all product information

Product Information

Dimensions

Dimension B1H14 (mm) 25 mm
Dimension R1 (mm) 22 mm
Dimension EKh9 (mm) 20 mm
Dimension FL (mm) 41 mm
Dimension B3 (mm) 6.3 mm
Dimension B2 (mm) 75 mm
Dimension R2 (mm) 32 mm
For Bore Diameter 100 mm

Details

Mount Type Clevis
Bore (mm) 100 mm
Fits 4MU88, 4MU89, 4MU90, 4MU91, 4MU92
Material Painted Cast Iron, Stainless Steel Bolt
Item Metric Cylinder Mounting Kit
Includes Mounting Hardware
Product Type Metric Cylinder Mounting Kit
Compatible with Brand Speedaire
Body Material Cast Iron
System of Measurement Metric

Description

Metric Cylinder Mounting Kit, Mount Type Clevis, For Bore Diameter 100 mm, Body Material Cast Iron, Compatible with Grainger Part Number 4MU88, 4MU89, 4MU90, 4MU91, 4MU92, Compatible with Brand Speedaire, Includes Mounting Hardware, Product Type Metric Cylinder Mounting Kit, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.