Mounting, Foot, 50 Mm
Mfr # 4MU99
Zoro # G2195182
product price: $19.19
/eaKey Features
Mount Type
Foot
Bore (mm)
50 mm
Fits
4MU67, 4MU68, 4MU69, 4MU70, 4MU71, 4MU72, 4MU73, 4MU74
Material
Zinc-Plated Steel
Includes
Bracket, Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4MU99
Zoro #
G2195182
UPC #
190735629727
Country of Origin
Germany
Dimensions
Dimension AH (mm)
45 mm
Dimension TR (mm)
45 mm
Dimension A0 (mm)
10 (13) mm
Dimension AB (mm)
9 mm
Dimension MF (mm)
10 (13)
Dimension E (mm)
64 mm
Dimension AU (mm)
32 mm
Dimension AT (mm)
5 mm
For Bore Diameter
50 mm
Details
Mount Type
Foot
Bore (mm)
50 mm
Fits
4MU67, 4MU68, 4MU69, 4MU70, 4MU71, 4MU72, 4MU73, 4MU74
Material
Zinc-Plated Steel
Item
Metric Cylinder Mounting Kit
Includes
Bracket, Mounting Hardware
Body Material
Steel
Compatible with Brand
Speedaire
Product Type
Metric Cylinder Mounting Kit
System of Measurement
Metric
Description
Metric Cylinder Mounting Kit, Mount Type Foot, For Bore Diameter 50 mm, Body Material Steel, Compatible with Grainger Part Number 4MU67, 4MU68, 4MU69, 4MU70, 4MU71, 4MU72, 4MU73, 4MU74, Compatible with Brand Speedaire, Includes Bracket, Mounting Hardware, Product Type Metric Cylinder Mounting Kit, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.