Speedaire

Muffler, Reclassifier


original price: $149.80
18% off
new price: $121.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • NPT (In.) 1/2 in
  • Max. Flow (CFM) 35
  • Max. Pressure (PSI) 150 psi
  • Max. Temp. (F) 160 Degrees F
See all product information

Product Information

Dimensions

Height (In.) 7.1 in
Width (In.) 3.54 in
Air Inlet Size 1/2 in

Details

Promotion Restriction Not eligible for promotion
NPT (In.) 1/2 in
Max. Flow (CFM) 35
Max. Pressure (PSI) 150 psi
Max. Temp. (F) 160 Degrees F
NPT 1/2
Item Exhaust Silencer Mist Eliminator
Maximum Operating Pressure 150 psi
Material Filtered Oil Mist
Number of Air Inlets 1
For Fluid Type Air
Maximum Flow Rate 35 cfm
Maximum Operating Temperature 160 Degrees F
Air Inlet Type NPT
Minimum Operating Temperature -4 Degrees F

Description

Exhaust Silencer Mist Eliminator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 35 cfm, Maximum Operating Pressure 150 psi, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 160 Degrees F, For Fluid Type Air, Material Filtered Oil Mist, Number of Air Inlets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.