Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Set, 3mm, PK19

  • Mfr # PN12V731018AG

  • Zoro # G8195336


product price: $30.89
/pk 19, $1.63/ea

Key Features

For Use With
Needle Scalers
Overall Length
7 in
Fits Brand
Speedaire
Material
Steel
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN12V731018AG
Zoro #
G8195336
UPC #
190735625033
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Needle Length
7 in
Needle Diameter
1/8 in
Head Width
2 in

Details

Item
Scaler Needle Set
For Use With
Needle Scalers
Fits Brand
Speedaire
Material
Steel
Non-Sparking
No
Number of Needles
19
For Use With Mfr. Model Number
125, CP7120, CP7125

Description

Scaler Needle Set, Non-Sparking No, Needle Diameter 1/8 in, Needle Length 7 in, Material Steel, Number of Needles 19, Overall Length 7 in, Head Width 2 in, For Use With Needle Scalers, For Use With Mfr. Model Number 125, CP7120, CP7125, Package Quantity 19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.