Zoro Homepage

Needle Set, 3mm, PK28

  • Mfr # PN12V730023AG

  • Zoro # G8070291


product price: $44.59
/pk 28, $1.59/ea

Key Features

For Use With
Needle Scalers
Overall Length
5 in
For Use With Mfr. Model Number
CP7115
Fits Brand
Speedaire
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN12V730023AG
Zoro #
G8070291
UPC #
190735836392
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 in
Head Width
2 in
Needle Length
5 in
Needle Diameter
1/8 in

Details

Item
Scaler Needle Set
For Use With
Needle Scalers
For Use With Mfr. Model Number
CP7115
Fits Brand
Speedaire
Material
Steel
Non-Sparking
No
Number of Needles
28

Description

Scaler Needle Set, Non-Sparking No, Needle Diameter 1/8 in, Needle Length 5 in, Material Steel, Number of Needles 28, Overall Length 5 in, Head Width 2 in, For Use With Needle Scalers, For Use With Mfr. Model Number CP7115, Package Quantity 28

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.