Zoro Homepage

Non Coded Air Tank, Hotdog, 3 Gal, 1 HP

  • Mfr # 2TWC1

  • Zoro # G0621442


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Tank Type
Hot Dog
Tank (Gal.)
3 gal
Working Pressure (PSI)
125
HP
1
Height (In.)
8 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TWC1
Zoro #
G0621442
UPC #
190735611067
Country of Origin
China

Dimensions

Height (In.)
8 19/64 in
Width (In.)
8 3/32 in
Tank Dia. (In.)
5 29/32 in
Length (In.)
25 in
Overall Length
25 in
Overall Width
8.09 in
Overall Height
8.29 in
Port Size
1/4 in
Outlet Size
1/4 in
Inlet Size
1/2 in

Description

Non Coded Air Tank, Tank Capacity 3 gal, Maximum Operating Pressure 125 psi, Tank Type Hot Dog, Overall Length 25 in, Overall Width 8.09 in, Overall Height 8.29 in, Material Steel, Finish Paint, Outlet Size 1/4 in, Wheel Type -, Wheel Size -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.