Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Air Gun, 10-5/8" Extension

  • Mfr # 52CF63

  • Zoro # G7717739


product price: $14.59
/ea

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Plastic
Application
Industrial Cleaning and Drying
Outlet Size
1/8 in (M)NPT
Includes
Air Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52CF63
Zoro #
G7717739
UPC #
190735986998
Country of Origin
China

Dimensions

Outlet Size
1/8 in (M)NPT
Overall Length
16 1/4 in
Air Gun Inlet Size
1/4 in (F)NPT
Overall Width
5 1/4 in
Extension Size
10 3/4 in
Nozzle Length
10 1/2 in
Pistol Grip Trigger Length
17 in
Air Outlet Size
1/8 in
Air Inlet Size
1/4 in

Details

Air Gun Body Style
Pistol Grip
Body Material
Plastic
Application
Industrial Cleaning and Drying
Includes
Air Nozzle
Air Inlet
1/4 in NPT Female
Color
Green
Max. Inlet Pressure
220 psi
Max. dBA
90
Nozzle
Standard Non-Safety
Standards
OSHA 1910.95(A)
Trigger
Lever
Air Gun Product Group
Air Gun
Output
90 psi
Item
Air Gun
Air Consumption
9 scfm
Maximum Inlet Pressure
220 psi
Air Inlet Gender
Female
Air Flow Pattern
Focused
Number of Nozzles Included
1
Nozzle Angle
Straight
Air Inlet Type
NPT
Nozzle Features
Non-Marring
OSHA Pressure Compliant
No
Sound Level
90 dB
Chip Guard Included
No
Output Thrust
0.6 lbf

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 10 1/2 in, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Non-Safety, Standard, Air Flow Pattern Focused, Sound Level 90 dB, OSHA Pressure Compliant No, Output Thrust 1 lbf, Body Material Plastic, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.