This item is Discontinued.

Speedaire Pistol Grip Air Gun, 24" Extension 2TEH4

Pistol Grip Air Gun, 24" Extension (Discontinued)

  • Mfr # 2TEH4
  • Zoro # G1632775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2TEH4
Zoro #
G1632775
UPC #
190735610961
Country of Origin
Multiple

Dimensions

Outlet Size
1/2"-20 in UNF
Overall Length
28 1/2 in
Nozzle Length
2 in
Air Gun Inlet Size
1/4 in (F)NPT
Extension Size
24 in
Overall Width
5 in
Nominal Extension Length
24 in
Air Inlet Size
1/4 in
Pistol Grip Trigger Length
3 1/2 in
Air Outlet Size
1/2 in

Details

Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
High Flow
Includes
Extension with High Flow Safety Nozzle
Air Inlet
1/4 in NPT Female
Color
Silver, Green
Max. Inlet Pressure
120 psi
Max. dBA
97
Nozzle
Safety
Standards
OSHA 1910.242(B)
Trigger
Lever
Air Gun Product Group
Air Gun
Air Consumption
35 scfm
Item
Air Gun
Output
1.92 lbf
Nozzle Features
High Flow
Nozzle Angle
Straight
Sound Level
103 dB
Air Inlet Type
NPT
Number of Nozzles Included
1
Vacuum Gun Nozzle Type
Fixed Nozzle
Chip Guard Included
No
Nozzle Tip Material
Aluminum
Maximum Inlet Pressure
120 psi
Output Thrust
1.6 lbf
OSHA Pressure Compliant
Yes
Air Inlet Gender
Female
Air Flow Pattern
Focused

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features High Flow, Nozzle Safety, Air Flow Pattern Focused, Sound Level 103 dB, OSHA Pressure Compliant Yes, Output Thrust 1.6 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.