Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speedaire Pistol Grip Air Gun, 4-1/8" Extension 52CF62

Pistol Grip Air Gun, 4-1/8" Extension (Discontinued)

  • Mfr # 52CF62
  • Zoro # G7648667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52CF62
Zoro #
G7648667
UPC #
190735986899
Country of Origin
China

Dimensions

Outlet Size
1/8 in (M)NPT
Overall Length
9 3/4 in
Extension Size
4 1/8 in
Nozzle Length
4 in
Air Gun Inlet Size
1/4 in (F)NPT
Overall Width
4 1/2 in
Air Inlet Size
1/4 in
Nominal Extension Length
Less than 6 in
Air Outlet Size
1/8 in

Details

Air Gun Body Style
Pistol Grip
Body Material
plastic
Application
Industrial Cleaning and Drying
Color
Green
Max. Inlet Pressure
220 psi
Max. dBA
90
Nozzle
Standard
Standards
OSHA 1910.95
Trigger
Lever
Air Gun Product Group
Air Gun
Item
Air Gun
Air Consumption
9 scfm
Output
90 psi
Nozzle Features
Non-Marring
Output Thrust
0.7 lbf
Nozzle Angle
Straight
Sound Level
90 dB
OSHA Pressure Compliant
No
Air Inlet Type
NPT
Number of Nozzles Included
1
Maximum Inlet Pressure
220 psi
Chip Guard Included
No
Air Inlet Gender
Female
Air Flow Pattern
Focused

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 4 in, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Standard, Air Flow Pattern Focused, Sound Level 90 dB, OSHA Pressure Compliant No, Output Thrust 0.7 lbf, Body Material Plastic, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.