Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Air Gun, 4-3/8" Extension

  • Mfr # 52KD71

  • Zoro # G7648938


product price: $16.99
/ea

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Polyoxymethylene
Application
Industrial Cleaning and Drying
Outlet Size
1/8 in
Includes
Safety Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KD71
Zoro #
G7648938
UPC #
190735986967
Country of Origin
China

Dimensions

Outlet Size
1/8 in
Overall Length
10 3/4 in
Overall Width
5 1/4 in
Air Gun Inlet Size
1/4 in (F)NPT
Extension Size
4 3/8 in
Nozzle Length
1 5/16 in
Air Outlet Size
1/8 in
Air Inlet Size
1/4 in

Details

Air Gun Body Style
Pistol Grip
Body Material
Polyoxymethylene
Application
Industrial Cleaning and Drying
Includes
Safety Tip
Air Inlet
1/4 in NPT Female
Color
Green
Max. Inlet Pressure
150 psi
Max. dBA
85
Nozzle
Safety
Standards
OSHA 1910.242(B)
Trigger
Lever
Item
Air Gun
Air Gun Product Group
Air Gun
Output
150 psi
Air Consumption
18 scfm
Sound Level
85 dB
Air Flow Pattern
Chip Protect
OSHA Pressure Compliant
Yes
Nozzle Angle
Straight
Maximum Inlet Pressure
150 psi
Nozzle Features
Non-Marring
Air Inlet Gender
Female
Chip Guard Included
No
Number of Nozzles Included
1
Air Inlet Type
NPT
Output Thrust
0.2 lbf

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 5/16 in, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Safety, Air Flow Pattern Chip Protect, Sound Level 85 dB, OSHA Pressure Compliant Yes, Output Thrust 0 lbf, Body Material Polyoxymethylene, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.