Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Syphon Spray Gun

  • Mfr # 22YK57

  • Zoro # G7981757


product price: $37.19
/ea

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Aluminum, Steel
Application
Full Flow, Provides Dense Mist for Cleaning
Overall Length
12 in
Air Inlet
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22YK57
Zoro #
G7981757
UPC #
190735607206
Country of Origin
China

Dimensions

Overall Length
12 in
Extension Size
4 3/4 in
Nozzle Length
1 1/4 in
Air Gun Inlet Size
1/4 in (F)NPT
Overall Width
4 1/4 in
Min. Hose Size
1/8 in
Air Inlet Size
NPT
Pistol Grip Trigger Length
11 in

Details

Air Gun Body Style
Pistol Grip
Body Material
Aluminum, Steel
Application
Full Flow, Provides Dense Mist for Cleaning
Air Inlet
Female
Color
Gray
Max. Inlet Pressure
232 psi
Nozzle
Standard
Standards
OSHA 1910.95
Output
1.3N
Air Gun Product Group
Syphon Spray Gun
Item
Syphon Spray Gun
Air Consumption
9 cfm
Number of Nozzles Included
1
Syphon Mechansim
Attached Canister
Adjustable Nozzle
Yes
Air Inlet Type
1/4 in NPT Female
Nozzle Tip Material
Aluminum, Brass
Maximum Inlet Pressure
232 psi
Nozzle Features
90 Degrees
Air Inlet Gender
1/4 in
Canister Liquid Volume
0.7 L
Nozzle Angle
Standard
Body Style
Pistol Grip
Compatible Liquids
Oils, Water
Sound Level
98 dBA

Description

Siphon Spray Gun, Syphon Mechansim Attached Canister, Compatible Liquids Oils, Water, Nozzle Length 1 1/4 in, Air Consumption 9 cfm, Air Inlet Size NPT, Air Inlet Type NPT, Air Inlet Gender Female, Air Inlet Female, Canister Liquid Volume 0.7 L, Adjustable Nozzle Yes, Body Style Pistol, Extension Size 4 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.