Speedaire
Portable Air Compressor, Oil Free, 1.70 HP
Mfr # 415L90
Zoro # G2618819
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 4 gal.
- Voltage 120VAC
- Max. Pressure 225 psi
- HP 1.7
- Tank Type Horizontal
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X20)
- BROWNING Torque Overload Accessory- T45L Series Spring (45S SPRING)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 108" (BX108)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP42)
- SPEEDAIRE Compressor, Air, 4.0 HP (AC1-HH04-05G)
- SPEEDAIRE Air Compressor, 3.0 HP, 240V, 135 psi (1NNF7)
- SPEEDAIRE Air Compressor, 1.3 HP, 115V, 125 psi (11X355)
- SPEEDAIRE Portable Electric Air Compressor, 30 gal. (48UY04)
- SPEEDAIRE Compressor, Air, 6.5 HP (AC1-PH55-08G)
- SPEEDAIRE Air Compressor (787U78)
- JENNY Air Compressor, 2 HP, 115V, 125 psi (A2G246-HC4V-115/1)
- Speedaire Portable Electric Air Compressors