Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rear Eye Bracket, Fits 50mm Bore Cylinder

  • Mfr # 5VMF8

  • Zoro # G3073217


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
50 mm
Mount Type
Eye Bracket
Material
Aluminum
Fits
50mm
Includes
(4) Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VMF8
Zoro #
G3073217
UPC #
190735667521
Country of Origin
United States

Dimensions

Bore Dia. (In.)
50 mm
Overall Length (In.)
65 mm
Overall Length
65 mm
Overall Width
65 mm
Overall Height
27 mm
For Bore Diameter
50 mm

Details

Mount Type
Eye Bracket
Material
Aluminum
Fits
50mm
Item
Cylinder Mounting Hardware
Includes
(4) Bolts
System of Measurement
Metric
Product Type
Swivel Eye Bracket
Body Material
Aluminum
Compatible with Brand
Speedaire

Description

Cylinder Mounting Hardware, Mount Type Eye Bracket, For Bore Diameter 50 mm, Body Material Aluminum, Overall Length 65 mm, Mount Hole Center-to-Center Width Not Applicable, Overall Width 65 mm, Overall Height 27 mm, Compatible with Brand Speedaire, Includes (4) Bolts, Product Type Swivel Eye Bracket, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.