Replacement Desiccant, PK6
Mfr # 36J473
Zoro # G4883347
product price: $108.99
/pk 6, $18.17/ea
Free Shipping & Returns
Key Features
Application
For Desiccant Dryers
Material
Silica Gel
Desiccant Material
Silica Gel
Refills
(6) 1-quart Containers
For Use With
2YNL7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36J473
Zoro #
G4883347
UPC #
190735618967
Country of Origin
United States
Dimensions
Desiccant Mesh Size
4x8
Desiccant Bead Size
1/8 in to 3/16 in
Details
Item
Replacement Desiccant
Application
For Desiccant Dryers
Material
Silica Gel
Desiccant Material
Silica Gel
Refills
(6) 1-quart Containers
For Use With
2YNL7
Volume of Desiccant
6 qt
Description
Replacement Desiccant, Desiccant Material Silica Gel, Volume of Desiccant 6 qt, Compatible Grainger Part Number 2YNL7, Desiccant Bead Size 1/8 in to 3/16 in, Desiccant Mesh Size 4x8, Application For Desiccant Dryers, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.