Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Guide, Top, 4-way, 12 5/8 in

  • Mfr # A109-4060

  • Zoro # G4550705


product price: $33.39
/ea

Key Features

Fits Brand
Speedaire
Roller Material
Nylon
For Use With Mfr. Model Number
GGRWA-PPO-239, GGRWA-PPO-246, GGRWA-PPO-250
Roller Diameter
11/16 in
Hose Opening Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A109-4060
Zoro #
G4550705
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Roller Diameter
11/16 in
Hose Opening Width
2 3/4 in
Overall Depth
5 7/16 in
Overall Width
3 3/16 in
Overall Dimensions
5 7/16 in D x 3 3/16 in W x 4 15/16 in H
Hose Opening Height
1 in
For Reel Width
7 1/2 in
For Reel Diameter
12 5/8 in
Overall Height
4 15/16 in

Details

Item
Roller Guide
Fits Brand
Speedaire
Roller Material
Nylon
For Use With Mfr. Model Number
GGRWA-PPO-239, GGRWA-PPO-246, GGRWA-PPO-250
Shop By
Closeouts
Bracket Material
Steel
Bracket Color
Green
Roller Type
4-way
Return Location
Top
Roller Bracket Type
Roller Bracket
For Reel Series
RWA Series

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series RWA Series, For Use With Grainger Item Number 437J06, 437J08, 437J11, For Use With Mfr. Model Number GGRWA-PPO-239, GGRWA-PPO-246, GGRWA-PPO-250, Bracket Material Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Top, Hose Opening Height 1 in, Hose Opening Width 2 3/4 in, Bracket Color Green, For Reel Diameter 12 5/8 in, For Reel Width 7 1/2 in, Overall Height 4 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.