Shop All Rotary Actuators
Speedaire
Rotary Actuator, SR, 180 Deg, 1-1/8 In Bore
Mfr # 5PDP4
Zoro # G7662751
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Rack
- Rotation Angle (Deg.) 180
- Torque (In.-Lbs.) 93
- Bore 1 1/8 in
- Key Height with Shaft 0.737 in
Product Information
- Brand Speedaire
- MFR # 5PDP4
- Zoro # G7662751
- UPC # 190735633090
- Country of Origin United States
- Category Rotary Actuators
Dimensions
Key Height with Shaft | 0.737 in |
Height | 3.312 in |
Port Size | 1/8 in NPT |
Dimension C | 3.312 in |
Length | 8.533 in |
Shaft Length | 0.875 in |
Dimension B | 3.125 in |
Keyway Length | 0.625 in |
Shaft Dia. | 1/2 in |
Width | 3.125 in |
Inlet Size | 1/8 in |
Keyway Depth | 3/4 in |
Shaft Diameter | 1/2 in |
Overall Height | 3 5/16 in |
Overall Length | 8 9/16 in |
Overall Width | 3 1/8 in |
Bore Diameter | 1 1/8 in |
Details
Description
Rotary Actuator, Actuator Style Single Rack, Maximum Output Torque 93 in-lb, Rotation Angle 180 Degrees , Bore Diameter 1 1/8 in, Maximum Operating Pressure 1.03 MPa, Shaft Diameter 1/2 in, Shaft Length 7/8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -20 Degrees F, Piston Material Steel, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Motor, PM, TEFC, 3/4 HP, 1750 rpm, 180VDC (4Z525A)
- BUYERS PRODUCTS 1 Inch Wing-Type Hydraulic Quick Coupler Female End Only (QDWC162)
- SMC Compact Cylinder, 63mm Bore, 150mm Stroke (CDQ2A63-150DCZ)
- DAYTON DC Gearmotor, 464.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage (6Z416)
- HONEYWELL Ms7520A2007 24V Modulating (MS7520A200)
- FIELD CONTROLS 12M+Mg2 12" Draft Regulator For (12M+MG2)
- HONEYWELL Ms4120F1204 120V Fast-Acting (MS4120F120)
- ICM CONTROLS 401C 3-Phase Line Voltage (ICM401C)
- FIREYE Mec120D 120 Vac, 50/60 Hz (MEC120D)
- FESTO Semi-Rotary Drive DSRL-40-180-P-FW (DSRL-40-180-P-FW)
- JOHNSON CONTROLS P70Ab-2C Spst Pressure Control (P70AB-2C)
- Speedaire Rotary Actuators