This item is Discontinued.

Speedaire Rotary Screw Air Compressor, 25HP, 120gal. 40HU56

Rotary Screw Air Compressor, 25HP, 120gal. (Discontinued)

  • Mfr # 40HU56
  • Zoro # G3441789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40HU56
Zoro #
G3441789
UPC #
190735624326
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
120 gal
Overall Length
69 in
Overall Depth
26 in
Overall Height
54 in
Tank Size
120 gal.
Outlet Size
1 in
Air Tank Size
120 gal

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
25.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
208V AC
Free Air CFM @ Max. Pressure - Air Compressor
87.0
(F)NPT Outlet
1 in
Max. Pressure - Air Compressor
150 psi
Tank Style - Air Compressor
Horizontal
ASME Tank
Yes
Duty
Continuous
Max. Pressure
150 psi
Tank Type
Horizontal
HP
25
Ambient Temp. Range
32 Degrees to 120 Degrees F
Voltage
208
Item
Rotary Screw Air Compressor
Motor RPM
3,450 RPM
Phase
3
Full Load Amps
68.1
Free Air CFM @ Max. Pressure
87
dBA @ 3 Feet
78
Standards
ASME Approved
Enclosure Type
Open Dripproof
Control Type
Manual
Air Tank Style
Horizontal
Sound Level
78 dBA
Input Voltage
208V AC
Current Rating
68.1 A
Pump Type
Rotary Screw
Duty Cycle
Continuous
Maximum Operating Pressure
150 psi
Maximum Speed
3,450 RPM
Free Air Flow Rate @ Maximum Pressure
87 cfm
Output Power
25 hp
Outlet Type
NPT
Outlet Gender
Female

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 25 hp, Free Air Flow Rate @ Maximum Pressure 87 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 208V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 68.1 A, Maximum Speed 3,450 RPM, Duty Cycle Continuous, Sound Level 78 dBA, Enclosure Type Open Dripproof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.