This item is Discontinued.

Speedaire Rotary Screw Air Compressor, 5 HP, 90 gal. 40HU54

Rotary Screw Air Compressor, 5 HP, 90 gal. (Discontinued)

  • Mfr # 40HU54
  • Zoro # G2577891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40HU54
Zoro #
G2577891
UPC #
190735624302
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
90 gal
Overall Depth
23 in
Overall Height
67 in
Overall Length
38 in
Tank Size
90 gal.
Air Tank Size
90 gal
Outlet Size
3/4 in

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
5.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
208V AC
Free Air CFM @ Max. Pressure - Air Compressor
18.2
(F)NPT Outlet
3/4 in
Max. Pressure - Air Compressor
150 psi
Tank Style - Air Compressor
Vertical
Item
Rotary Screw Air Compressor
Tank Type
Vertical
Duty
Continuous
Ambient Temp. Range
32 Degrees to 120 Degrees F
Voltage
208
HP
5
Max. Pressure
150 psi
Full Load Amps
17.2
dBA @ 3 Feet
74
Free Air CFM @ Max. Pressure
18.2
Phase
Three
Motor RPM
1,750 RPM
ASME Tank
Yes
Standards
ASME Approved
Pump Type
Rotary Screw
Free Air Flow Rate @ Maximum Pressure
18.2 cfm
Control Type
Manual
Air Tank Style
Vertical
Input Voltage
208V AC
Output Power
5 hp
Outlet Type
NPT
Sound Level
74 dBA
Duty Cycle
Continuous
Current Rating
17.2 A
Maximum Operating Pressure
150 psi
Maximum Speed
1,750 RPM
Outlet Gender
Female
Enclosure Type
Open Dripproof

Description

Rotary Screw Air Compressor, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 18.2 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 90 gal, Phase Three, Input Voltage 208V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 17.2 A, Maximum Speed 1,750 RPM, Duty Cycle Continuous, Sound Level 74 dBA, Enclosure Type Open Dripproof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.