Round Air Cylin, 3/4InBore, 1InStroke
- Mfr # 5ZED7
- Zoro # G516342370
product price:Â
$
36.06
/ea
Key Features
Body Material Finish
Silver Plated
Rod Thread Length
1/2 in
Rod Diameter
1/4 in
Air Inlet Type
NPT
Cylinder Repair
Non-Repairable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5ZED7
- Zoro #
- G516342370
- UPC #
- 190735678213
- Country of Origin
- United States
- Body Material Finish
- Silver Plated
- Air Inlet Type
- NPT
- Item
- Air Cylinder
- Cylinder Repair
- Non-Repairable
- Body Material
- Stainless Steel
- Inlet Gender
- Female
- Magnetic Piston
- Non-Magnetic Piston
- Cylinder Type
- Round Body
- For Fluid Type
- Air
- Maximum Operating Temperature
- 165 Degrees F
- Cylinder Action
- Double Acting
- Maximum Operating Pressure
- 250 psi
- Piston Material
- Aluminum
- Piston Rod Material
- Stainless Steel
- Minimum Operating Temperature
- -10 Degrees F
- System of Measurement
- Inch
- Cushion Type
- None
- End Cap Material
- Aluminum
Dimensions
- Rod Thread Length
- 1/2 in
- Rod Diameter
- 1/4 in
- Nose Mount Thread Size
- 5/8"-18
- Bore Diameter
- 3/4 in
- Rod Thread Size
- 1/4"-28
- Inlet Size
- 1/8"
- Stroke Length
- 1 in
- Overall Height
- 5 1/2 in
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Overall Height 5 1/2 in, Inlet Gender Female, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.