Round Body Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # NCDMC106-0200CS

  • Zoro # G3190485


product price:  $53.19
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMC106-0200CS
Zoro #
G3190485
UPC #
190735641811
Country of Origin
United States

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.31 in
Overall Length
6.56 in
Rod Thread Length
1/2 in
Port Size
1/8 in NPT
Dimension B
1.12 in
Air Cylinder Bore Dia.
1 1/16 in
Dimension F
0.38 in
Dimension D
5/8"-18 UNF
Rod Thread Size
5/16"-24
Dimension A
6 14/25 in
Dimension E
1/8 in NPT
Dimension C
1.12 in
Bore Diameter
1 1/16 in
Body Diameter
1 1/8 in
Inlet Size
1/8 in
Rod Diameter
5/16 in
Nose Mount Thread Size
5/8"-18
Stroke Length
2 in

Details

Item
Round Body Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
2 in
Mount
Pivot
Air Cylinder Type
Round Body
Spring Extension Force
3 lb
Finish
Hard Coat Anodized
Piston Material
Aluminum
Air Cylinder Mount
Pivot
Features
Rubber Cushions, Spring Return, Switched
End Cap Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Single Acting/Double Acting
Single Acting
Spring Retraction Force
6 lb
Temp. Range
40 Degrees to 140 Degrees F
Nose Mount Thread
5/8"-18 UNF
Maximum Operating Pressure
250 psi
Series
NCM
Air Inlet Type
NPT
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Minimum Operating Pressure
8 psi
Minimum Operating Temperature
40 Degrees F
Actuation Type
Air Extend, Spring Retract
System of Measurement
Inch
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Body Material Finish
Anodized
Piston Material Finish
Chromate Coated
Body Material Grade
316
Rod Gender
Male
Inlet Gender
Female
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/16 in, Cushion Type Rubber Cushion, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Rear

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.