Round Body Cylinder, 1 1/16 in Bore, 7 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDMB106-0700
  • Zoro # G2758901
product price: 
$
65.19
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.31 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NCDMB106-0700
Zoro #
G2758901
UPC #
190735640319
Country of Origin
China
Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
7 in
Mount
Nose
Air Cylinder Type
Round Body
Features
Switched
Nose Mount Thread
5/8"-18 UNF
Cushion Type
None
Air Cylinder Mount
Nose
Piston Rod Material
Carbon Steel
Single Acting/Double Acting
Double Acting
End Cap Material
Aluminum
Temp. Range
40 Degrees to 140 Degrees F
Piston Material
Aluminum
Finish
Hard Coat Anodized
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Minimum Operating Temperature
40 Degrees F
Piston Rod Material Finish
Chrome Plated
Series
NCM
Minimum Operating Pressure
8 psi
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Body Material Finish
Anodized
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
NPT
End Cap Material Finish
Anodized
Piston Material Finish
Chromate Coated
Actuation Type
Air Extend, Air Retract
Rod Gender
Male
Body Material Grade
316
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.31 in
Overall Length
10.75 in
Rod Thread Length
1/2 in
Port Size
1/8 in NPT
Air Cylinder Bore Dia.
1 1/16 in
Rod Thread Size
5/16"-24
Dimension A
10 3/4 in
Dimension B
1.12 in
Dimension C
1/2 in
Rod Diameter
5/16 in
Nose Mount Thread Size
5/8"-18
Inlet Size
1/8"
Stroke Length
7 in
Bore Diameter
1 1/16 in
Body Diameter
1 1/8 in
End Cap Length
1/4 in

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 7 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Restrictions

Hazardous material

Ratings & reviews