Round Body Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # NCDMB125-0200CS

  • Zoro # G2717592


product price:  $44.55
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCDMB125-0200CS
Zoro #
G2717592
UPC #
190735640821
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in
Rod Dia.
0.44 in
Overall Length
7.03 in
Rod Thread Length
3/4 in
Port Size
1/8 in NPT
Dimension E
1/8 in NPT
Rod Thread Size
7/16"-20
Air Cylinder Bore Dia.
1 1/4 in
Dimension D
3/4"-16 UNF
Dimension A
7 3/100 in
Dimension C
1.63 in
Dimension B
1.32 in
Nose Mount Thread Size
3/4"-16
Stroke Length
2 in
Inlet Size
1/8 in
Bore Diameter
1 1/4 in
Rod Diameter
7/16 in
Body Diameter
1 5/16 in

Details

Cylinder Action
Single Acting
Item
Round Body Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
2 in
Mount
Nose
Air Cylinder Type
Round Body
Temp. Range
40 Degrees to 140 Degrees F
Spring Retraction Force
12.4 lb
Piston Material
Aluminum
Nose Mount Thread
3/4"-16 UNF
Features
Rubber Cushions, Spring Return, Switched
Piston Rod Material
Carbon Steel
Spring Extension Force
7 lb
Finish
Hard Coat Anodized
Air Cylinder Mount
Nose
Cushion Type
Rubber Cushion
Single Acting/Double Acting
Single Acting
End Cap Material
Aluminum
Series
NCM
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
NPT
System of Measurement
Inch
For Fluid Type
Air
Piston Rod Material Finish
Chrome Plated
Actuation Type
Air Extend, Spring Retract
Minimum Operating Temperature
40 Degrees F
Minimum Operating Pressure
8 psi
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Maximum Operating Pressure
250 psi
Piston Material Finish
Chromate Coated
Lead Wire Type
No Lead Wire
Inlet Gender
Female
Rod Gender
Male
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical
Body Material Grade
316

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/4 in, Cushion Type Rubber Cushion, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 12.4 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.