Shop SPEEDAIRE

Round Body Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDME200-0300

  • Zoro # G2805047


product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
2 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.62 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NCDME200-0300
Zoro #
G2805047
UPC #
190735642764
Country of Origin
China

Dimensions

Bore Dia.
2 in
Rod Dia.
0.62 in
Overall Length
9.94 in
Rod Thread Length
7/8 in
Pivot Hole Dia.
0.38 in
Port Size
1/4 in NPT
Dimension C
9 1/2 in
Dimension B
2.06 in
Rod Thread Size
1/2"-20
Dimension A
9 47/50 in
Air Cylinder Bore Dia.
2 in
End Cap Length
3/8 in
Stroke Length
3 in
Inlet Size
1/4 in
Nose Mount Thread Size
1 1/4"-12
Body Diameter
2 1/16 in
Rod Diameter
5/8 in
Bore Diameter
2 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
3 in
Mount
Double End
Air Cylinder Type
Round Body
Temp. Range
40 Degrees to 140 Degrees F
Air Cylinder Mount
Double End
Cushion Type
None
End Cap Material
Aluminum
Single Acting/Double Acting
Double Acting
Piston Rod Material
Carbon Steel
Finish
Hard Coat Anodized
Features
Switched
Nose Mount Thread
1 1/4"-12 UNF
Piston Material
Aluminum
Maximum Operating Pressure
250 psi
Series
NCM
Piston Rod Material Finish
Chrome Plated
For Fluid Type
Air
Air Inlet Type
NPT
System of Measurement
Inch
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Minimum Operating Pressure
8 psi
Minimum Operating Temperature
40 Degrees F
Body Material Finish
Anodized
Maximum Operating Temperature
140 Degrees F
End Cap Material Finish
Anodized
Piston Material Finish
Chromate Coated
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Actuation Type
Air Extend, Air Retract
Body Material Grade
316
Rod Rotation
Rotating Rod
Rod Gender
Male

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Restrictions

Hazardous material

Ratings & reviews