Shop PARKER
See all product information
Create Account
Cylinder, sprng rtrn, non-rot, nose mnt, 1
- Mfr # 1.75NRSR02.00
- Zoro # G824937220
product price:Â
$
66.29
/ea
Key Features
Stroke Length
2 in
Maximum Operating Pressure
250 psi
Air Inlet Type
NPT
Body Material Grade
304
Rod Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.75NRSR02.00
- Zoro #
- G824937220
- UPC #
- -
- Country of Origin
- United States
- Item
- Cylinder,sprng rtrn, non-rot,nose mnt,1 3/4"bore,2"strk
- Maximum Operating Pressure
- 250 psi
- Air Inlet Type
- NPT
- Body Material Grade
- 304
- Maximum Operating Temperature
- 165 Degrees F
- System of Measurement
- Inch
- Actuation Type
- Air Extend, Spring Retract
- Spring Extension Force
- 24 lb
- Magnetic Piston
- Non-Magnetic Piston
- Spring Retraction Force
- 24 lb
- Body Material
- Stainless Steel
- Cylinder Repair
- Non-Repairable
- For Fluid Type
- Dry Filtered Air
- Series
- SR
- Cylinder Type
- Round Body
- Number of Rods
- Single Rod
- Minimum Operating Temperature
- -10 Degrees F
- Cushion Type
- None
Dimensions
- Stroke Length
- 2 in
- Rod Diameter
- 1/2 in
- Rod Thread Size
- 1/2"-20
- Inlet Size
- 1/4 in
- Rod Thread Length
- 7/8 in
- End Cap Length
- 1/4 in
- Bore Diameter
- 1 3/4 in
Description
Cylinder,sprng rtrn, non-rot,nose mnt,1 3/4 In.bore,2 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 24 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.