Round Body Cylinder, 7/16 in Bore, 4 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDMB044-0400

  • Zoro # G3079395


product price:  $34.79
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.197 in
Rod Thread Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCDMB044-0400
Zoro #
G3079395
UPC #
190735639801
Country of Origin
United States

Dimensions

Bore Dia.
7/16 in
Rod Dia.
0.197 in
Overall Length
6.86 in
Rod Thread Length
1/2 in
Port Size
#10-32 UNF
Dimension E
10-32 UNF
Dimension B
0.59 in
Dimension C
1/2 in
Rod Thread Size
#10-32
Air Cylinder Bore Dia.
7/16 in
Dimension D
7/16"-20 UNF
Dimension A
6 43/50 in
Overall Height
9/16 in
Nose Mount Thread Size
7/16"-20
Inlet Size
#10-32
Rod Diameter
3/16 in
Overall Width
9/16 in
Body Diameter
11/16 in
Bore Diameter
7/16 in
Stroke Length
4 in
End Cap Length
3/16 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
4 in
Mount
Nose
Air Cylinder Type
Round Body
Single Acting/Double Acting
Double Acting
Nose Mount Thread
7/16"-20 UNF
Temp. Range
40 Degrees to 140 Degrees F
Piston Material
Aluminum
Air Cylinder Mount
Nose
Finish
Hard Coat Anodized
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Features
Switched
Cushion Type
None
Inlet Gender
Female
Minimum Operating Pressure
8 psi
Minimum Operating Temperature
40 Degrees F
Series
NCM
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Body Material Finish
Anodized
Air Inlet Type
UN
Number of Rods
Single Rod
For Fluid Type
Air
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod
Body Material Grade
316
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire
Actuation Type
Air Extend, Air Retract
Rod Gender
Male

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.