Round Body Cylinder, 7/8 in Bore, 10 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDME088-1000
  • Zoro # G2686582
product price: 
$
59.29
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
Rod Thread Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NCDME088-1000
Zoro #
G2686582
UPC #
190735642351
Country of Origin
China
Item
Round Body Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
10 in
Mount
Double End
Air Cylinder Type
Round Body
Piston Material
Aluminum
Features
Switched
Single Acting/Double Acting
Double Acting
Finish
Hard Coat Anodized
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Nose Mount Thread
5/8"-18 UNF
Air Cylinder Mount
Double End
Cushion Type
None
Temp. Range
40 Degrees to 140 Degrees F
Minimum Operating Pressure
8 psi
System of Measurement
Inch
Maximum Operating Temperature
140 Degrees F
Number of Rods
Single Rod
Body Material Finish
Anodized
Maximum Operating Pressure
250 psi
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
40 Degrees F
Series
NCM
Air Inlet Type
NPT
End Cap Material Finish
Anodized
Piston Material Finish
Chromate Coated
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Actuation Type
Air Extend, Air Retract
Rod Gender
Male
Body Material Grade
316
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Grade
304

Dimensions

Bore Dia.
7/8 in
Rod Dia.
0.25 in
Overall Length
14.09 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.25 in
Port Size
1/8 in NPT
Dimension B
0.93 in
Dimension A
14 9/100 in
Rod Thread Size
1/4"-28
Dimension D
5/8"-18 UNF
Air Cylinder Bore Dia.
7/8 in
Dimension C
13.81 in
Dimension E
1/8 in NPT
Inlet Size
1/8"
End Cap Length
3/16 in
Body Diameter
15/16 in
Rod Diameter
1/4 in
Nose Mount Thread Size
5/8"-18
Bore Diameter
7/8 in
Stroke Length
10 in

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 7/8 in, Cushion Type None, Stroke Length 10 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & reviews