Round Body Cylinder, 9/16 in Bore, 5 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDMC056-0500

  • Zoro # G3369721


product price:  $42.79
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
9/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.197 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NCDMC056-0500
Zoro #
G3369721
UPC #
190735641071
Country of Origin
United States

Dimensions

Bore Dia.
9/16 in
Rod Dia.
0.197 in
Overall Length
8.25 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.157 in
Port Size
#10-32 UNF
Dimension B
0.654 in
Rod Thread Size
#10-32
Dimension D
7/16"-20 UNF
Dimension C
8.06 in
Air Cylinder Bore Dia.
9/16 in
Dimension A
8 1/4 in
Dimension E
10-32 UNF
Dimension F
0.31 in
Stroke Length
5 in
Bore Diameter
9/16 in
Body Diameter
5/8 in
Nose Mount Thread Size
7/16"-20
Inlet Size
#10-32
End Cap Length
3/16 in
Overall Height
1/2 in
Rod Diameter
3/16 in
Overall Width
1/2 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
5 in
Mount
Pivot
Air Cylinder Type
Round Body
Cushion Type
None
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Temp. Range
40 Degrees to 140 Degrees F
Air Cylinder Mount
Pivot
Features
Switched
Single Acting/Double Acting
Double Acting
Nose Mount Thread
7/16"-20 UNF
Finish
Hard Coat Anodized
End Cap Material
Aluminum
Minimum Operating Temperature
40 Degrees F
Weight
2.18 lb
Number of Rods
Single Rod
Minimum Operating Pressure
8 psi
For Fluid Type
Air
Air Inlet Type
UN
Series
NCM
Maximum Operating Temperature
140 Degrees F
System of Measurement
Inch
Maximum Operating Pressure
250 psi
Body Material Finish
Anodized
Inlet Gender
Female
Cylinder Repair
Non-Repairable
End Cap Material Finish
Anodized
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal, Vertical
Rod Gender
Male
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Body Material Grade
316
Actuation Type
Air Extend, Air Retract
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Rear, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.