Zoro Homepage

Sealing, Nitrile

  • Mfr # A109-4040

  • Zoro # G4550583


product price: $1.99
/ea

Key Features

Fits Brand
Speedaire
Material
Nitrile
For Use With Mfr. Model Number
GGRWA-PPO-261, GGRWM-916-TT, GGRWM-977-TT, GGRWM-PPO-303
Overall Width
7/8 in
Overall Height
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A109-4040
Zoro #
G4550583
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
7/8 in
Overall Height
7/8 in
Overall Dimensions
1/8 in D x 7/8 in W x 7/8 in H
Overall Depth
1/8 in

Details

Item
Sealing
Fits Brand
Speedaire
Material
Nitrile
For Use With Mfr. Model Number
GGRWA-PPO-261, GGRWM-916-TT, GGRWM-977-TT, GGRWM-PPO-303
For Reel Series
RWA, RWM series

Description

Sealing, For Reel Series RWA, RWM series, For Use With Grainger Item Number 437J09, 437J31, 437J33, 437J35, For Use With Mfr. Model Number GGRWA-PPO-261, GGRWM-916-TT, GGRWM-977-TT, GGRWM-PPO-303, Material Nitrile, Overall Width 7/8 in, Overall Height 7/8 in, Overall Depth 1/8 in, 1/8 in D x 7/8 in W x 7/8 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.