Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealing, O-Ring

  • Mfr # PN31XG6106G

  • Zoro # G2793990


product price: $2.69
/ea
Sold in multiples of 9 for $24.21

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
RA-1315ST, RA-1323, RA-1330, RA-930, TWA-910-STS
Material
Nitrile
Overall Depth
1/8 in
Overall Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN31XG6106G
Zoro #
G2793990
UPC #
190735614525
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
1/8 in
Overall Height
1 1/4 in
Overall Dimensions
1/8 in D x 1 1/4 in W x 1 1/4 in H
Overall Width
1 1/4 in

Details

Item
Sealing O-ring
Fits Brand
Speedaire
For Use With Mfr. Model Number
RA-1315ST, RA-1323, RA-1330, RA-930, TWA-910-STS
Material
Nitrile
For Reel Series
RA, TWA STS series

Description

Sealing O-ring, For Reel Series RA, TWA STS series, For Use With Grainger Item Number 31XG61, 31XG62, 31XG63, 31XG66, 31XG69, For Use With Mfr. Model Number RA-1315ST, RA-1323, RA-1330, RA-930, TWA-910-STS, Material Nitrile, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Overall Depth 1/8 in, 1/8 in D x 1 1/4 in W x 1 1/4 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.