Zoro Homepage

Single Rear Clevis, 63mm Bore

  • Mfr # C5063

  • Zoro # G0853596


product price: $36.59
/ea

Key Features

Bore Dia. (In.)
63 mm
Mount Type
Clevis
Material
Plated steel
Fits
63mm Bore dia
Includes
Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5063
Zoro #
G0853596
UPC #
190735645680
Country of Origin
Germany

Dimensions

Bore Dia. (In.)
63 mm
Dimension A (In.)
75 mm
Dimension C (In.)
48 mm
Dimension B (In.)
75 mm
Overall Length
74 mm
For Bore Diameter
63 mm
Mount Hole Center-to-Center Width
56.5 mm

Details

Mount Type
Clevis
Material
Plated steel
Fits
63mm Bore dia
Item
Single Rear Clevis
Includes
Screws
Series
C50
Product Type
Single Clevis
Compatible with Brand
SMC
System of Measurement
Metric
Compatible with Series
C95, C96
Body Material
Steel

Description

Single Rear Clevis, Mount Type Clevis, For Bore Diameter 63 mm, Body Material Steel, Overall Length 74 mm, Mount Hole Center-to-Center Width 56.5 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Product Type Single Clevis, Series C50, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.