Speedaire
Speedaire x Spring Return Hose Reel, Max 300 psi
Mfr # 437J23
Zoro # G5386932
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Housing Material Steel
- Max. Pressure 300 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 180J8 Micro V Belt, 18 in Pitch Length, 0.736 in Top Width, 8 Ribs (180J8)
- PROTOCHEM LABORATORIES High Tack Clear Penetrating Gel Lubricant, 13 oz., PK12 (PC-2091)
- MAIN FILTER Hydraulic Filter, replaces WIX D65A10GAV, Pressure Line, 10 micron, Outside-In (MF0059144)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9100FKS13H, Pressure Line, 10 micron, Outside-In (MF0059164)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (6WA69)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (440G24)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (31XG67)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 250 psi (45UZ40)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (2CUB8)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (2CUC7)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (5450 ELP)
- Speedaire Spring Return Hose Reels