Zoro Homepage

Spray Gun, 0.070 in./1.8mm Nozzle

  • Mfr # 48PX85

  • Zoro # G5576350


product price: $67.79
/ea

Key Features

Fluid Delivery Type
Siphon
Pattern Size
11 in
Cup Capacity
1 qt
Paint Viscosity Optimum Range
Low to Medium
Air Inlet
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48PX85
Zoro #
G5576350
UPC #
190735939734
Country of Origin
China

Dimensions

Pattern Size
11 in
Nozzle Size
1.8 mm
Air Inlet Size
1/4 in
Spray Pattern Size - Maximum
11 in

Details

Item
Conventional Spray Gun
Fluid Delivery Type
Siphon
Cup Capacity
1 qt
Air Consumption
4.4 cfm @ 40 psi
Paint Viscosity Optimum Range
Low to Medium
Air Inlet
1/4 in
Fluid Delivery Speed
Medium
Product Type
Conventional Spray Gun
Compatible Fluid Type
Coatings, Enamels, Paints
Series
4001
Spray Technology
Conventional

Description

Conventional Spray Gun, Low to Medium, Fluid Delivery Type Siphon, Air Consumption 4.4 cfm @ 40 psi, Nozzle Size 1.8 mm, Pattern Size 11 in, Cup Capacity 1 qt, Air Inlet 1/4 in, Fluid Delivery Speed Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.