Zoro Homepage

Spring Canister

  • Mfr # 42PC80

  • Zoro # G7801230


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Speedaire
Includes
(1) Assembly Bushing, (1) Spring Holder
For Use With Mfr. Model Number
GGSRWA-1908
Spring Type
Spring with Canister
Canister Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42PC80
Zoro #
G7801230
UPC #
00194484256029
Country of Origin
Korea, Republic of

Details

Item
Replacement Spring
Fits Brand
Speedaire
Includes
(1) Assembly Bushing, (1) Spring Holder
For Use With Mfr. Model Number
GGSRWA-1908
Spring Type
Spring with Canister
Canister Material
Steel
Spring Material
Steel
For Reel Series
SRWA SERIES

Description

Replacement Spring, Spring Type Spring with Canister, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 45UZ40, For Use With Mfr. Model Number GGSRWA-1908, For Reel Series SRWA SERIES, Includes (1) Assembly Bushing, (1) Spring Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.