Zoro Homepage

Spring Latch, For Use With Mfr. Model Number: 4UKX5

  • Mfr # TT4UKX54G

  • Zoro # G2441069


product price: $2.85
/ea

Key Features

Overall Length
1 in
Fits Brand
Westward
For Use With Mfr. Model Number
L808153
Material
Stainless Steel
Overall Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT4UKX54G
Zoro #
G2441069
UPC #
190735838471
Country of Origin
China

Dimensions

Overall Length
1 in
Overall Width
5/16 in
Overall Dimensions
1 in L x 5/16 in W

Details

Item
Latch Spring
Fits Brand
Westward
For Use With Mfr. Model Number
L808153
Material
Stainless Steel
Finish/Coating
Heat Treated

Description

Latch Spring, Material Stainless Steel, For Use With Grainger Item Number 4UKX5, For Use With Mfr. Model Number L808153, Finish/Coating Heat Treated, Overall Length 1 in, Overall Width 5/16 in, 1 in L x 5/16 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.