Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi
Mfr # 49AE06
Zoro # G5007059
original price:
$275.79
new price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Product Information
- Brand Speedaire
- MFR # 49AE06
- Zoro # G5007059
- UPC # 190735986349
- Country of Origin Korea, Republic of
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 15 3/4 in |
Overall Width | 7 3/8 in |
Overall Height | 16 27/32 in |
Hose Outside Dia. | 13/16 in |
Reel Width | 7 3/8 in |
Mount Base Height | 4 47/64 in |
Swivel Outlet Size | 3/8 in |
Reel Diameter | 15 3/4 in |
Mount Base Width | 5 33/64 in |
Mounting Hole Center to Center Height | 3 47/64 in |
Swivel Inlet Size | 3/8 in |
Mount Hole Diameter | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Overall Dimensions | 15 3/4 in L x 7 3/8 in W x 16 27/32 in H |
Mounting Hole Center to Center Width | 3 11/32 in |
Hose Fitting B Size | 3/8 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Hose Fitting A Size | 3/8 in |
Details
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Floor, Truck, Wall, Overall Height 16 27/32 in, Overall Length 15 3/4 in, Overall Width 7 3/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Dark Blue, Hose Cover Material PVC, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 813 mm Outside Length, 17 mm Top Width, 1 Ribs (B29)
- TRITAN Needle Bearing, Inner Race, Inch, 1-in. Bore Dia., 1.25-in. Outside Dia., 1.25-in. Width (MI16)
- INTERSTATE PNEUMATICS Red Rubber Hose 1/4 Inch x 6 feet 300 PSI 4:1 Safety Factor (HA44-06EBS)
- FESTO Quick Coupling Plug KS2-CK-4 (KS2-CK-4)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (2CUC7)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (2CUA3)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (437J28)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (31XG67)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (6WA72)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (437J29)
- APACHE Air Hose Reel, 3/8" Hose Dia., 30 ft. Length, 150 psi (99023409)
- Speedaire Hose & Cable Reels