Spring Return Hose Reel, 1/2 in Hose Diameter, 35 ft Length, 300 psi Max. Pressure, Brass, Green

  • Mfr # 45UZ35

  • Zoro # G4247166


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose
Hose End Configuration
3/8 in MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45UZ35
Zoro #
G4247166
UPC #
190735986288
Country of Origin
Korea, Republic of

Dimensions

Hose Inside Dia.
1/2 in
Overall Height
15 9/32 in
Hose Length
35 ft
Overall Width
7 1/32 in
Overall Length
13 25/32 in
Reel Diameter
13 13/16 in
Hose Outside Dia.
13/16 in
Reel Width
6 31/32 in
Swivel Outlet Size
3/8 in
Hose Fitting B Size
3/8 in
Mount Hole Diameter
3/8 in
Swivel Inlet Size
3/8 in
Swivel Outlet Thread Size
3/8 in - 18
Mount Base Width
3 21/32 in
Fitting Size
3/8 in x 3/8 in
Overall Dimensions
13 25/32 in L x 7 1/32 in W x 15 9/32 in H
Hose Fitting A Size
3/8 in
Mount Base Height
4 21/64 in
Mounting Hole Center to Center Height
25/32 in, 3 5/32 in
Swivel Inlet Thread Size
3/8 in - 18
Mounting Hole Center to Center Width
2 23/64 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose
Hose End Configuration
3/8 in MNPT
Hose Color
Dark Blue
Hose Material
PVC
Mounting
Bench and Truck, Ceiling, Floor, Wall
Reel Color
Green
Features
Heavy Duty
Media - Hose Reels
Air, Water
Swivel Material
Brass
Hose Outlet
3/8 in (M)NPT
Housing Material
Steel
Finish - Hose Reels
Powder Coated
Duty Rating
Heavy Duty
Reel Inlet
3/8 in (F)NPT
Latch
Locking
Max. Temp.
150 Degrees F
Bearings
Permanently Lubricated
Seal Type
Nitrile
Weight
22 lb
Hose Fitting A Material
Brass
Includes Hose Stop
Yes
Hose Reel Type
Bench, Ceiling, Floor, Vehicle, Wall Mount Hose Reel
Includes Leader Hose
No
Swivel Inlet Gender
Female
Swivel Inlet Type
NPT
Minimum Operating Temperature
21 Degrees F
Hose Fitting B Type
NPT
Fitting Type
NPT x NPT
Spiral Hose Guard
No
Hose Tube Material
PVC
Hose Capacity
35 ft (1/2 in I.D.)
Bearing Construction
Permanently Lubricated
Hose Fitting A Gender
Male
Includes Hose
Yes
Corrosion-Resistant
Yes
Hose Fitting B Gender
Male
Reel Material
Steel
Number of Mount Holes
6
For Dual Hose
No
Pedestal Type
Single Pedestal
Hose Cover Material
PVC
Maximum Operating Temperature
150 Degrees F
Latch Type
Locking
Number of Guide Arms
Single Arm
Swivel Outlet Type
NPT
Swivel Outlet Gender
Male
Fasteners Included
No
Hose Fitting A Type
NPT
Hose Reel Primary Application
Air, Water
Base Motion Type
Stationary
Maximum Operating Pressure
300 psi
Hose Fitting B Material
Brass

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 35 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 35 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Floor, Truck, Wall, Overall Height 15 9/32 in, Overall Length 13 25/32 in, Overall Width 7 1/32 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Dark Blue, Hose Cover Material PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.