Spring Return Hose Reel, 1/4 in Hose Diameter, 50 ft Length, 300 psi Max. Pressure, Brass, Green

  • Mfr # 437J26

  • Zoro # G5511733


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose
Hose Inside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437J26
Zoro #
G5511733
UPC #
00194484257439
Country of Origin
Korea, Republic of

Dimensions

Hose Inside Dia.
1/4 in
Overall Height
13 29/32 in
Hose Length
50 ft
Overall Width
5 3/16 in
Overall Length
12 39/64 in
Reel Diameter
12 5/8 in
Hose Outside Dia.
1/2 in
Reel Width
5 3/16 in
Swivel Inlet Thread Size
1/4 in - 18
Overall Dimensions
12 39/64 in L x 5 3/16 in W x 13 29/32 in H
Mount Hole Diameter
3/8 in
Swivel Outlet Thread Size
1/4 in - 18
Mount Base Height
4 21/64 in
Mounting Hole Center to Center Width
3 1/32 in
Swivel Outlet Size
1/4 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in
Fitting Size
1/4 in x 1/4 in
Mount Base Width
4 21/64 in
Mounting Hole Center to Center Height
3 5/32 in
Swivel Inlet Size
1/4 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose
Hose End Configuration
1/4 in MNPT
Hose Color
Dark Blue
Hose Material
PVC
Mounting
Ceiling, Floor, Wall
Reel Color
Green
Features
Medium Duty
Media - Hose Reels
Air, Water
Swivel Material
Brass
Seal Type
Nitrile
Max. Temp.
150 Degrees F
Housing Material
Steel
Finish - Hose Reels
Powder Coated
Bearings
Greaseless
Latch
Locking
Hose Outlet
1/4 in (M)NPT
Duty Rating
Medium Duty
Reel Inlet
1/4 in (F)NPT
Weight
20 lb
Maximum Operating Temperature
150 Degrees F
Hose Reel Primary Application
Air, Water
Hose Fitting B Type
NPT
Base Motion Type
Stationary
Includes Hose
Yes
Spiral Hose Guard
No
Hose Tube Material
PVC
Hose Fitting A Type
NPT
Includes Hose Stop
Yes
Includes Leader Hose
No
Swivel Inlet Gender
Female
Hose Fitting A Material
Brass
Reel Material
Steel
Bearing Construction
Permanently Lubricated
Swivel Outlet Gender
Male
Maximum Operating Pressure
300 psi
Swivel Outlet Type
NPT
For Dual Hose
No
Fasteners Included
No
Number of Guide Arms
Single Arm
Hose Fitting B Material
Brass
Hose Reel Type
Ceiling, Floor, Wall Mount Hose Reel
Hose Fitting A Gender
Male
Minimum Operating Temperature
21 Degrees F
Pedestal Type
Single Pedestal
Number of Mount Holes
4
Hose Capacity
50 ft (1/4 in I.D.)
Swivel Inlet Type
NPT
Latch Type
Locking
Corrosion-Resistant
Yes
Fitting Type
NPT x NPT
Hose Fitting B Gender
Male
Hose Cover Material
PVC

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Wall, Overall Height 13 29/32 in, Overall Length 12 39/64 in, Overall Width 5 3/16 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Dark Blue, Hose Cover Material PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.