Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi
Mfr # 31XG65
Zoro # G9098126
original price:
$290.42
8% off
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Product Information
- Brand Speedaire
- MFR # 31XG65
- Zoro # G9098126
- UPC # 190735614143
- Country of Origin Korea, Republic of
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 14 in |
Overall Width | 11 1/4 in |
Overall Height | 15 3/8 in |
Reel Width | 11 1/4 in |
Hose Outside Dia. | 11/16 in |
Swivel Inlet Size | 3/8 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Hose Fitting B Size | 3/8 in |
Mount Hole Diameter | 1/2 in |
Mounting Hole Center to Center Width | 5 33/64 in |
Hose Fitting A Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Mounting Hole Center to Center Height | 6 19/64 in |
Reel Diameter | 12 5/8 in |
Swivel Outlet Size | 3/8 in |
Mount Base Width | 7 13/32 in |
Overall Dimensions | 14 in L x 11 1/4 in W x 15 3/8 in H |
Mount Base Height | 7 7/8 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Details
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Bench, Cart, Ceiling, Floor, Truck, Wall, Overall Height 15 3/8 in, Overall Length 14 in, Overall Width 11 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Dark Blue, Hose Cover Material PVC, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Drawn Cup Needle Roller Bearing, #Bce88, #BCE88 (BCE88)
- VIBCO Vibrator Mtg Bracket (CCW-3)
- BREEZE Hose Clamp, CT, SAE 40,410SS, PK10 (CT 9440 B)
- PIX Belt, 3VX Cogged, 3/8 x 71 in. OC, 2 Band (2H3VX710)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (2CUA3)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (31XG66)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (45UZ37)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (49AE03)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (49AE05)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 250 psi (45UZ40)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 50 psi (F7925 OLP)
- Speedaire Spring Return Hose Reels