Spring Return Hose Reel, 3/8 in Hose Diameter, 35 ft Length, 300 psi Max. Pressure, Brass, Green

  • Mfr # 45UZ34

  • Zoro # G4247175


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose
Hose Inside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45UZ34
Zoro #
G4247175
UPC #
190735986295
Country of Origin
Korea, Republic of

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
15 9/32 in
Hose Length
35 ft
Overall Width
6 19/64 in
Overall Length
13 25/32 in
Reel Diameter
13 13/16 in
Hose Outside Dia.
11/16 in
Reel Width
6 3/16 in
Swivel Inlet Thread Size
3/8 in - 18
Swivel Outlet Size
1/4 in
Mount Base Width
3 21/32 in
Swivel Outlet Thread Size
1/4 in - 18
Swivel Inlet Size
3/8 in
Mount Hole Diameter
3/8 in
Mounting Hole Center to Center Width
2 23/64 in
Hose Fitting B Size
1/4 in
Mount Base Height
4 21/64 in
Hose Fitting A Size
1/4 in
Overall Dimensions
13 25/32 in L x 6 19/64 in W x 15 9/32 in H
Fitting Size
1/4 in x 1/4 in
Mounting Hole Center to Center Height
25/32 in, 3 5/32 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose
Hose End Configuration
1/4 in MNPT
Hose Color
Dark Blue
Hose Material
PVC
Mounting
Bench and Truck, Ceiling, Floor, Wall
Reel Color
Green
Features
Heavy Duty
Media - Hose Reels
Air
Swivel Material
Brass
Hose Outlet
1/4 in (M)NPT
Duty Rating
Heavy Duty
Bearings
Permanently Lubricated
Housing Material
Steel
Seal Type
Nitrile
Max. Temp.
150 Degrees F
Reel Inlet
3/8 in (F)NPT
Latch
Locking
Finish - Hose Reels
Powder Coated
Weight
20 lb
Swivel Inlet Gender
Female
Hose Reel Primary Application
Air, Water
Maximum Operating Temperature
150 Degrees F
For Dual Hose
No
Base Motion Type
Stationary
Number of Guide Arms
Single Arm
Fitting Type
NPT x NPT
Hose Fitting A Gender
Male
Swivel Outlet Type
NPT
Swivel Inlet Type
NPT
Hose Fitting A Material
Brass
Includes Hose Stop
Yes
Reel Material
Steel
Hose Fitting B Gender
Male
Maximum Operating Pressure
300 psi
Hose Fitting B Type
NPT
Hose Fitting B Material
Brass
Fasteners Included
No
Swivel Outlet Gender
Male
Hose Reel Type
Bench, Ceiling, Floor, Vehicle, Wall Mount Hose Reel
Hose Fitting A Type
NPT
Includes Leader Hose
No
Latch Type
Locking
Hose Cover Material
PVC
Corrosion-Resistant
Yes
Hose Capacity
35 ft (3/8 in I.D.)
Pedestal Type
Single Pedestal
Spiral Hose Guard
No
Minimum Operating Temperature
21 Degrees F
Hose Tube Material
PVC
Number of Mount Holes
6
Includes Hose
Yes
Bearing Construction
Permanently Lubricated

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 35 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 35 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Floor, Truck, Wall, Overall Height 15 9/32 in, Overall Length 13 25/32 in, Overall Width 6 19/64 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Dark Blue, Hose Cover Material PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.