Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stationary Air Compressor, 9.1HP, 20.1cfm

  • Mfr # 2EPN7

  • Zoro # G7540181


product price: $9,739.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Pump Type - Air Compressor
Piston
Engine HP - Air Compressor
9.1 hp
Number of Stages - Air Compressor
2
Engine Brand - Air Compressor
Kohler
Free Air CFM @ Max. Pressure - Air Compressor
20.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2EPN7
Zoro #
G7540181
UPC #
190735610466
Country of Origin
United States

Dimensions

Overall Length
39 in
Overall Width
21 in
Overall Height
30 in
Outlet Size
1/2 in

Details

Pump Type - Air Compressor
Piston
Engine HP - Air Compressor
9.1 hp
Number of Stages - Air Compressor
2
Engine Brand - Air Compressor
Kohler
Free Air CFM @ Max. Pressure - Air Compressor
20.1
Max. Pressure - Air Compressor
175 psi
Engine Starter Type - Air Compressor
Electric, Recoil
Alternator Included
Yes
(F)NPT Outlet
1/2 in
ASME Tank
Yes
Engine Alternator
Yes
Engine Electrical Start
Yes
Finish
Paint
Engine HP
9.1
Item - Air Compressor
Stationary Air Compressor
Max. Pressure
175 psi
Free Air CFM @ Max. Pressure
20.1
Fuel Tank Capacity - Air Compressor
1.3 gal
Valve Control
Automatically Idles Engine at 175 psi, Pilot, Resumes Full Throttle at 145 psi
Engine Oil Capacity
54.4 oz
Fuel Tank Capacity
1.3 gal
Item
Stationary Air Compressor
Number of Stages
2
Fuel Type - Engine
Diesel
Fuel Type
Diesel
Standards
CA Code
Engine Pull Start
Yes
Pump Oil Capacity
32 oz
Pump RPM
870
Engine Brand
Kohler
Starter Type
Electric; Recoil
Free Air Flow Rate @ Maximum Pressure
20.1 cfm
Outlet Type
NPT
Lubrication Type
Splash Lubricated
Engine Output Power
9.1 hp
Outlet Gender
Female
Maximum Operating Pressure
175 psi
Engine Starter Type
Electric, Recoil
Compressor Type
Piston
Valve Type
Pilot
Air Tank Style
Tankless
Pump Speed
870 RPM
Pump Type
Piston
Weight
440 lb

Description

Stationary Air Compressor, Fuel Type Diesel, Number of Stages 2, Engine Output Power 9.1 hp, Engine Brand Kohler, Free Air Flow Rate @ Maximum Pressure 20.1 cfm, Maximum Operating Pressure 175 psi, Air Tank Style Tankless, Engine Starter Type Electric, Recoil, Pump Type Piston, Pump Speed 870 RPM, Fuel Tank Capacity 1.3 gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.