Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stationary Air Compressor, Gasoline

  • Mfr # 875NY2

  • Zoro # G816555654


product price: $2,123.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
100 Degrees F
Low Oil Shutdown
Yes
Full-Load Run Time
2 hr
Compressor/Pump Enclosure Material
Sheet Metal
Pump Oil Capacity
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
875NY2
Zoro #
G816555654
UPC #
045564655525
Country of Origin
United States

Dimensions

Overall Width
16 in
Air Tank Size
30 gal
Overall Length
39.86 in
Inlet Size
1/2 in
Outlet Size
3/4 in
Overall Height
34.52 in

Details

Item
Stationary Air Compressor
Maximum Operating Temperature
100 Degrees F
Low Oil Shutdown
Yes
Full-Load Run Time
2 hr
Compressor/Pump Enclosure Material
Sheet Metal
Pump Oil Capacity
16 oz
Starter Type
Recoil
Fuel Type
Gasoline
Engine Displacement
163 cc
Pump Type
Piston
Engine Cooling
Air-Cooled
Outlet Type
NPT
Mounting Style
Thru-Bolt
Cylinder Material
Cast Iron
Valve Material
Stainless Steel
Weight
276 lb
Minimum Operating Temperature
32 Degrees F
Inlet Type
NPT
Lubrication Type
Splash Lubricated
Engine Output Power
5.5 hp
Exhaust Location
Left Side of Engine
Free Air Flow Rate @ Maximum Pressure
11 cfm
Number of Cylinders
2
Compressor Type
Piston
Air Tank Style
Horizontal
Engine Starter Type
Recoil
Maximum Operating Pressure
175 psi
Pump Speed
2,000 RPM
Outlet Gender
Female
Engine Enclosure Material
Sheet Metal
Valve Type
Reed
Sound Level
90 dB
ASME Tank
Yes
Engine Oil Capacity
0.61 qt
Filter Type
Pleated Paper Element
Finish
Powder Coat
Fuel Tank Capacity
3.3 qt
Start Type
Pull-Start
Engine Type
4 Stroke
Engine Brand
Honda
Inlet Gender
Female
Alternator Included
No
Number of Stages
1
Standards
ASME, CRN

Description

Honda Powered Air Compressor

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.