Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp

  • Mfr # 21AA86

  • Zoro # G7465166


product price:  $79.49
/ea

Key Features

Overall Length
6 11/16 in
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
22,000 RPM
Max. Speed
22,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21AA86
Zoro #
G7465166
UPC #
190735605394
Country of Origin
Korea, Republic of

Dimensions

Overall Length
6 11/16 in
Min. Hose Size
3/8 in
For Wheel Dia.
1 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
Maximum Mounted Point Diameter
8 mm
Maximum Brushed Wheel Diameter
1 in

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
22,000 RPM
Max. Speed
22,000 RPM
Grinder Type
Straight
Includes
(2) Spanner Wrenches
Variable Speed
Yes
Duty
Medium Duty
Bearing Type
Ball
Throttle
Lever
Collet
1/4 in
Handle Material
Aluminum with Composite Cover
Average CFM @ 15 Second Run Time
4.0
CFM @ Full Load
16.0
Grinder Orientation
Straight
Tool Weight
1.2 lb
Application
Cleaning Surfaces, Deburring, Duburring Steel, Cast Iron or Aluminum, General Maintenance Application, Grinding, Removing Gaskets and General Surface Prep, Rust Removal, Sanding Applications, Weld Preparation
Features
Composite Motor Housing, Full-Size Square Handle, Low Noise, Safety Throttle Lever
Safety Features
Safety Throttle Lever
Switch Location
Bottom
Anti-Restart Technology
Yes
Speed Ranges
0 to 22,000 RPM
Vibration Level
2.5 m/sq sec
Material Application
Ceramic, Steel, Wood
Lock-Off Switch
Yes
Lock-On Switch
No
Dust Management
None
Accessory Free Tool Change
Yes
Tool Style
Straight
Exhaust Location
Rear
Grip Style
Barrel Grip
Anti-Kickback Clutch Type
None
Switch Type
Variable-Speed Trigger
Air Inlet Type
NPT
Case Included
Yes
Anti-Vibration Technology
No
Brake Type
None
Number of Speed Settings
Continuous
Air Consumption
16 cfm
Air Pressure
90 psi
Kit Contents
(1) Bare Tool
Dust Sealed Switch
No
Power Source
Air Powered
Minimum Speed
0 RPM
Air Inlet Gender
Female

Description

Die Grinder, Duty Medium Duty, Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 22,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes (2) Spanner Wrenches, Case Included Yes, Grip Style Barrel Grip, Material Application Ceramic, Steel, Wood, Safety Stop Mechanisms Not Applicable, Safety Features Safety Throttle Lever, Lock-Off Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.