Swivel Assembly, 1/2, For Use With Mfr. Model Number: 2CUA9
Mfr # TT2CUA9A1G
Zoro # G8411891
product price: $55.89
/eaKey Features
Fits Brand
Speedaire
For Use With Mfr. Model Number
L801154
Minimum Operating Pressure
0 psi
Inlet Gender
Female
Includes Seal
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT2CUA9A1G
Zoro #
G8411891
UPC #
190735838648
Country of Origin
China
Dimensions
Outlet Thread Size
1/2 in
Inlet Thread Size
1/2 in
Details
Item
Swivel
Fits Brand
Speedaire
For Use With Mfr. Model Number
L801154
Minimum Operating Pressure
0 psi
Inlet Gender
Female
Includes Seal
Yes
Angle
90 Degrees
Outlet Type
NPT
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F
Inlet Type
NPT
Material
Steel
Inlet Swivel Configuration
1/2 in FNPT
Outlet Swivel Configuration
1/2 in FNPT
Outlet Gender
Female
For Reel Series
2CUA9
Maximum Operating Pressure
300 psi
Finish/Coating
Oxidized
Seal Material
Nitrile
Description
Swivel, For Use With Grainger Item Number 2CUA9, For Use With Mfr. Model Number L801154, For Reel Series 2CUA9, Material Steel, 90 Degrees , 300 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/2 in, Includes Seal Yes, Seal Material Nitrile, -4 Degrees F, 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.