Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Assembly, Bolt Shaft and Housing

  • Mfr # PN31XG6402G

  • Zoro # G9678846


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
RA-2515
Material
Brass, Stainless Steel
Maximum Operating Temperature
150 Degrees F
Outlet Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN31XG6402G
Zoro #
G9678846
UPC #
190735614358
Country of Origin
Korea, Republic of

Dimensions

Outlet Thread Size
1 in
Inlet Thread Size
1 in

Details

Item
Swivel
Fits Brand
Speedaire
For Use With Mfr. Model Number
RA-2515
Material
Brass, Stainless Steel
Maximum Operating Temperature
150 Degrees F
Outlet Gender
Female
Inlet Swivel Configuration
1 in FNPT
Maximum Operating Pressure
250 psi
Angle
90 Degrees
Inlet Gender
Male
Seal Material
Nitrile
Finish/Coating
Nickel Plated
Minimum Operating Temperature
21 Degrees F
Outlet Type
NPT
Outlet Swivel Configuration
1 in FNPT
Inlet Type
NPT
For Reel Series
RA Series
Includes Seal
Yes

Description

Swivel, For Use With Grainger Item Number 31XG64, For Use With Mfr. Model Number RA-2515, For Reel Series RA Series, Material Brass, Stainless Steel, 90 Degrees , 250 psi, Inlet Type NPT, Inlet Gender Male, Inlet Thread Size 1 in, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1 in, Includes Seal Yes, Seal Material Nitrile, 21 Degrees F, 150 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.