Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Joint Housing

  • Mfr # 42PC65

  • Zoro # G7801431


product price: $22.99
/ea

Key Features

Fits Brand
Speedaire
Includes
(1) 90 Degrees 3/8 in Male-Female Elbow
For Use With Mfr. Model Number
GGRA-905NF
Overall Width
1 1/4 in
Overall Dimensions
2 13/16 in D x 1 1/4 in W x 1 1/16 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42PC65
Zoro #
G7801431
UPC #
00194484255923
Country of Origin
Korea, Republic of

Dimensions

Overall Width
1 1/4 in
Overall Dimensions
2 13/16 in D x 1 1/4 in W x 1 1/16 in H
Overall Height
1 1/16 in
Overall Depth
2 13/16 in

Details

Item
Swivel Joint Housing
Fits Brand
Speedaire
Includes
(1) 90 Degrees 3/8 in Male-Female Elbow
For Use With Mfr. Model Number
GGRA-905NF
For Reel Series
RA series
Material
Brass

Description

Swivel Joint Housing, For Reel Series RA series, For Use With Grainger Item Number 45UZ39, For Use With Mfr. Model Number GGRA-905NF, Material Brass, Overall Width 1 1/4 in, Overall Height 1 1/16 in, Overall Depth 2 13/16 in, Includes (1) 90 Degrees 3/8 in Male-Female Elbow, 2 13/16 in D x 1 1/4 in W x 1 1/16 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.