Swivel Mounting Bracket
Mfr # PN31XG6406G
Zoro # G9678724
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Overall Height
11 13/16 in
Overall Width
8 3/4 in
Includes
(4) 3/8 in Anchor Bolts, (4) M8 Assemble Nuts, (4) M8 Flat Washers, (4) M8x30L Assemble Bolts
For Use With Mfr. Model Number
31XG64, 31XG67, 31XG68
Fits Brand
Speedaire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN31XG6406G
Zoro #
G9678724
UPC #
190735614570
Country of Origin
Korea, Republic of
Dimensions
Overall Height
11 13/16 in
Overall Width
8 3/4 in
Overall Depth
7 1/2 in
Mount Base Height
10 5/8 in
Overall Dimensions
7 1/2 in D x 8 3/4 in W x 11 13/16 in H
Mounting Hole Center to Center Height
6 1/4 in
Mount Base Width
7 1/2 in
Mount Hole Diameter
1/2 in
Mounting Hole Center to Center Width
5 7/8 in
Details
Item
Mounting Bracket
Includes
(4) 3/8 in Anchor Bolts, (4) M8 Assemble Nuts, (4) M8 Flat Washers, (4) M8x30L Assemble Bolts
For Use With Mfr. Model Number
31XG64, 31XG67, 31XG68
Fits Brand
Speedaire
Color
Green
Number of Mount Holes
4
For Reel Series
RA Series
Base Motion Type
Swivel
For Number of Reels
1
Bracket Material
Steel
Description
Mounting Bracket, For Number of Reels 1, Base Motion Type Swivel, Bracket Material Steel, For Use With Grainger Item Number 31XG64, 31XG67, 31XG68, For Use With Mfr. Model Number 31XG64, 31XG67, 31XG68, For Reel Series RA Series, Mounting Location Wall, Overall Height 11 13/16 in, Overall Width 8 3/4 in, Overall Depth 7 1/2 in, Number of Mount Holes 4, Mount Hole Diameter 1/2 in, Green, Mount Base Width 7 1/2 in, Mount Base Height 10 5/8 in, Mounting Hole Center to Center Height 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.